Shop All Pneumatic Flow Control Valves
Festo
Proportional Flow Control Valve VEMD-L-6-14-20-D21-M5-1-R1-V4
Mfr # VEMD-L-6-14-20-D21-M5-1-R1-V4
Zoro # G602745832
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
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
- Brand Festo
- MFR # VEMD-L-6-14-20-D21-M5-1-R1-V4
- Zoro # G602745832
- Country of Origin Bulgaria
- Category Pneumatic Flow Control Valves
Description
Proportional Flow Control Valve Vemd-L-6-14-20-D21-M5-1-R1-V4 Protection Class=Ip40, Note On Degree Of Protection=Ip51 With Horizontal Installation, Flow Rate Control Range=0 - 20 L/Min, Note On The Flow Rate Control Range=The Specified Flow Control Range Only Applies At Room Temperature. Above Room Temperature, A Reduction In The Max. Adjustable Flow Rate May Occur., Flow Direction=Non Reversible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ENERPAC RWH20K, REPAIR KIT (RWH20K)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SD)
- Festo Pneumatic Flow Control Valves