Shop All Pilot Air Control Valves
Festo
Programming Cable VAVE-P8-VPS
Mfr # VAVE-P8-VPS
Zoro # G902748083
Free Shipping & Returns
$226.99
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
- Brand Festo
- MFR # VAVE-P8-VPS
- Zoro # G902748083
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Programming Cable Vave-P8-Vps Conforms To Standard=(* Din 47100, * En 61076-2-101), Design Structure=T-Distributor With Cable On Controller Side, Distributor Type=1 To 2, Additional Functions=Programming Interface For Proportional Pressure Regulator, Cable Identification=Without Inscription Label Holder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Polyflex Belts, 5M515 (5M515)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2058)
- D&D 187" Outside Length, 7/8" Top Width, 1 Ribs (C183)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1034)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- Festo Pilot Air Control Valves