Shop All Cylinder Position Sensors
Festo
Pressure Transmitter SPTW-P6R-G14-VD-M12
Mfr # SPTW-P6R-G14-VD-M12
Zoro # G502736657
product price: $268.99
/ea
Free Shipping & Returns
$268.99
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
- Brand Festo
- MFR # SPTW-P6R-G14-VD-M12
- Zoro # G502736657
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Pressure Transmitter Sptw-P6R-G14-Vd-M12 Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Contains Pwis Substances, * Conforms To Rohs), Measured Variable=Relative Pressure, Measurement Method=Piezoresistive Pressure Sensor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394" (QCL-5-A)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In (MF0060285)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903588M)
- GOODMAN B13400313S 208/230V 1/5 Hp 1075 (B13400313S)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- FESTO Mounting Kit SMBU-1-B (SMBU-1-B)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- Festo Pneumatic System Components