Shop All Cylinder Position Sensors
Festo
Pressure Transmitter SPTW-P16R-G14-A-M12
Mfr # SPTW-P16R-G14-A-M12
Zoro # G902736295
product price: $267.99
/ea
Free Shipping & Returns
$267.99
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
- Brand Festo
- MFR # SPTW-P16R-G14-A-M12
- Zoro # G902736295
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Pressure Transmitter Sptw-P16R-G14-A-M12 Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Contains Pwis Substances, * Conforms To Rohs), Measured Variable=Relative Pressure, Measurement Method=Thin Metal Film Pressure Sensor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 96" Outside Length, 2/3" Top Width, 1 Ribs (B93/5L960)
- BALDOR-RELIANCE Motor, .5HP, 1725rpm, 3PH, 60Hz, 56C TEFC (VBM3538)
- TRITAN Roller Chain, Single Strand, Link (41-1R CL)
- SKF SKF 6202ZC3, Single Row Ball Bearings (6202ZC3)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- Festo Cylinder Position Sensors