Shop All Cylinder Position Sensors
Festo
Pressure Transmitter SPTE-V1R-Q4-V-2.5K
Mfr # SPTE-V1R-Q4-V-2.5K
Zoro # G402732261
product price: $83.59
/ea
Free Shipping & Returns
$83.59
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
- Brand Festo
- MFR # SPTE-V1R-Q4-V-2.5K
- Zoro # G402732261
- Country of Origin Thailand
- Category Cylinder Position Sensors
Description
Pressure Transmitter Spte-V1R-Q4-V-2.5K Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NOBLES/TENNANT CARBON BRUSH - 1.125 X 0.625 X .1875 FOR DRIVE MOTORS (22117)
- LOC-LINE Manifold, Control, 1/4 (21198)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- A & I PRODUCTS Double V-Belt (5/8" X 119") 18" x6" x2" (A-BB116)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Proximity Sensor SIEN-M12B-PS-S-L (SIEN-M12B-PS-S-L)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- Festo Pneumatic System Components