Shop All Cylinder Position Sensors
Festo
Pressure Transmitter SPTE-P10R-S6-V-2.5K
Mfr # SPTE-P10R-S6-V-2.5K
Zoro # G202732003
product price: $73.39
/ea
$73.39
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
- Brand Festo
- MFR # SPTE-P10R-S6-V-2.5K
- Zoro # G202732003
- Country of Origin Thailand
- Category Cylinder Position Sensors
Description
Pressure Transmitter Spte-P10R-S6-V-2.5K Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Hose Extension, 12 In (4BY84)
- FESTO Profile Cylinder DNC-15/8"-8"-PPV-A (DNC-15/8"-8"-PPV-A)
- DE-STA-CO Seal Kit, Rp-10And11 (SLKT-036)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- Festo Cylinder Position Sensors