Shop All Cylinder Position Sensors
Festo
Pressure Transmitter SPTE-P10R-Q4-B-2.5K
Mfr # SPTE-P10R-Q4-B-2.5K
Zoro # G302732002
product price: $83.59
/ea
Free Shipping & Returns
$83.59
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
- Brand Festo
- MFR # SPTE-P10R-Q4-B-2.5K
- Zoro # G302732002
- Country of Origin Thailand
- Category Cylinder Position Sensors
Description
Pressure Transmitter Spte-P10R-Q4-B-2.5K Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- HYFLOW High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223013 (223013)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- Festo Pneumatic System Components