Shop All Cylinder Position Sensors
Festo
Pressure Switch PEV-W-S-LED-GH
Mfr # PEV-W-S-LED-GH
Zoro # G302718273
product price: $174.99
/ea
Free Shipping & Returns
$174.99
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
- Brand Festo
- MFR # PEV-W-S-LED-GH
- Zoro # G302718273
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Switch Pev-W-S-Led-Gh For Mounting On G Or H-Rail With M8 Connection. Authorisation=Rcm Mark, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Contains Pwis Substances, * Conforms To Rohs), Measured Variable=Relative Pressure, Measurement Method=Pneu./Elect. Pressure Transducer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 145T Frame (L1319T)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- DIXON Swivel Joint Style 20 FNPT, AL, 1.5" (15020FXFAL00000)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- Festo Cylinder Position Sensors