Shop All Cylinder Position Sensors
Festo
Pressure Switch PEV-1/4-B-OD
Mfr # PEV-1/4-B-OD
Zoro # G602724875
Free Shipping & Returns
$271.99
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
- Brand Festo
- MFR # PEV-1/4-B-OD
- Zoro # G602724875
- Country of Origin Hungary
- Category Cylinder Position Sensors
Description
Pressure Switch Pev-1/4-B-Od Opens Or Closes An Electrical Circuit When A Certain Pressure Value Is Reached. Adjustable Pressure Switching Point, Adjustable Switching Hysteresis. Without Connector Socket. Conforms To Standard=En 60947-5-1, Authorisation=Ccc, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC125-0600)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0005 (G60402-0005)
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3211FG-N02-11S)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- Festo Pneumatic System Components