Shop All Cylinder Position Sensors
Festo
Pressure Switch PEV-1/4-A-SW27
Mfr # PEV-1/4-A-SW27
Zoro # G602720624
product price: $228.99
/ea
Free Shipping & Returns
$228.99
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
- Brand Festo
- MFR # PEV-1/4-A-SW27
- Zoro # G602720624
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Pressure Switch Pev-1/4-A-Sw27 Opens Or Closes An Electrical Circuit When A Certain Pressure Value Is Reached. Adjustable Pressure Switching Point. Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Measured Variable=Relative Pressure, Measurement Method=Pneu./Elect. Pressure Transducer, Pressure Measuring Range=1 - 10 Bar, Operating Pressure=1 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON Capacitor-Start Boat Hoist Duty Motor, 1 HP, 56C Frame, 115/230 Voltage, 1,725 Nameplate RPM (6439191262)
- DODGE B68 BELT DRIVE COMPONENTS (107043)
- DAYTON 5L390 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (5L390)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- Festo Pneumatic System Components