Shop All Cylinder Position Sensors
Festo
Pressure Switch PEV-1/4-A-SW27-B-OD
Mfr # PEV-1/4-A-SW27-B-OD
Zoro # G602724943
product price: $202.99
/ea
Free Shipping & Returns
$202.99
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
- Brand Festo
- MFR # PEV-1/4-A-SW27-B-OD
- Zoro # G602724943
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Pressure Switch Pev-1/4-A-Sw27-B-Od Opens Or Closes An Electrical Circuit When A Certain Pressure Value Is Reached. Adjustable Pressure Switching Point. Without Electrical Socket. Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Measured Variable=Relative Pressure, Measurement Method=Pneu./Elect. Pressure Transducer, Operating Pressure=1 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-35AS)
- NSK NSK-6307, 6300 Series Single Row Deep Groove Ball Bearing, 6307 (6307)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- SMC Vacuum Filter, Inline, 1/4 (ZFC5D-B)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- Festo Pneumatic System Components