Shop All Cylinder Position Sensors
Festo
Pressure Sensor SPAW-P10R-G12M-2P-M12
Mfr # SPAW-P10R-G12M-2P-M12
Zoro # G902735328
product price: $584.99
/ea
Free Shipping & Returns
$584.99
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
- Brand Festo
- MFR # SPAW-P10R-G12M-2P-M12
- Zoro # G902735328
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Pressure Sensor Spaw-P10R-G12M-2P-M12 For Measuring Media Pressures, Pressure Measuring Range Between 0 And +10 Bar, Pneumatic Connection Male Thread G1/2. Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Contains Pwis Substances, * Conforms To Rohs), Measured Variable=Relative Pressure, Measurement Method=Thin Metal Film Pressure Sensor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in (6SMPB)
- ZORO SELECT V-Belt Sheave, 9.7 lb, Cast Iron (1C70SF)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- Festo Pneumatic System Components