Shop All Cylinder Position Sensors
Festo
Pressure Sensor SPAW-B11R-G14F-2P-M12
Mfr # SPAW-B11R-G14F-2P-M12
Zoro # G302735386
product price: $541.99
/ea
Free Shipping & Returns
$541.99
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
- Brand Festo
- MFR # SPAW-B11R-G14F-2P-M12
- Zoro # G302735386
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Pressure Sensor Spaw-B11R-G14F-2P-M12 For Measuring Media Pressures, Pressure Measuring Range Between -1 And +10 Bar, Pneumatic Connection Female Thread G1/4. Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Contains Pwis Substances, * Conforms To Rohs), Measured Variable=Relative Pressure, Measurement Method=Thin Metal Film Pressure Sensor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- PIX Belt, XPZ Cogged, 10 x 1312mm LP (XPZ1312)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-34AS)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1652)
- FESTO Connecting Cable NEBU-M12G5-K-5-LE3 (NEBU-M12G5-K-5-LE3)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- Festo Cylinder Position Sensors