Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-V1-NF-Q6-V-M8
Mfr # SDE5-V1-NF-Q6-V-M8
Zoro # G902733218
product price: $170.99
/ea
Free Shipping & Returns
$170.99
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
- Brand Festo
- MFR # SDE5-V1-NF-Q6-V-M8
- Zoro # G902733218
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-V1-Nf-Q6-V-M8 For Vacuum With M8 Plug Version. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74053)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.75-in. OD (AK39 X 5/8)
- DODGE 3020 X 1-1/4-KW Taper Lock Bushing (3020X1-1/4 KWY 1/4 X 1/8)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- Festo Cylinder Position Sensors