Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-V1-FP-Q6-P-M8
Mfr # SDE5-V1-FP-Q6-P-M8
Zoro # G202725814
product price: $173.99
/ea
Free Shipping & Returns
$173.99
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
- Brand Festo
- MFR # SDE5-V1-FP-Q6-P-M8
- Zoro # G202725814
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-V1-Fp-Q6-P-M8 For Vacuum With M8 Plug Version. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip Timing Belts, 203L050 (203L050)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- FESTO Filter Regulator LFR-D-MAXI (LFR-D-MAXI)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- CANFIELD CONNECTOR Reed Switch, Round Clamp, 9/16"- 4" Bore (810-000-001)
- Festo Pneumatic System Components