Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-D2-O-Q6E-P-K
Mfr # SDE5-D2-O-Q6E-P-K
Zoro # G302726216
product price: $166.99
/ea
Free Shipping & Returns
$166.99
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
- Brand Festo
- MFR # SDE5-D2-O-Q6E-P-K
- Zoro # G302726216
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-D2-O-Q6E-P-K With Cable. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Compact Cylinder, 32mm Bore, 20mm Strke (CDQ2B32-20DZ)
- MI-T-M Bracket, 5-0101A01 (5-0101A18)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", N/A (STV30)
- RHP Inch Ball - Other Than R Single Row Deep Groove Ball Bearing (MJ5/8 2ZJ RRS AR3S5)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- Festo Cylinder Position Sensors