Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-D10-O3-Q6E-P-K
Mfr # SDE5-D10-O3-Q6E-P-K
Zoro # G602726442
product price: $174.99
/ea
Free Shipping & Returns
$174.99
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
- Brand Festo
- MFR # SDE5-D10-O3-Q6E-P-K
- Zoro # G602726442
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-D10-O3-Q6E-P-K With Cable. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 30mm Bore, 62mm OD (ER30MM)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (5NUE3)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Hollow He (5406-HP-04)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- Festo Pneumatic System Components