Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-D10-O-Q6E-P-M8
Mfr # SDE5-D10-O-Q6E-P-M8
Zoro # G302731302
product price: $185.99
/ea
Free Shipping & Returns
$185.99
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
- Brand Festo
- MFR # SDE5-D10-O-Q6E-P-M8
- Zoro # G302731302
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-D10-O-Q6E-P-M8 With M8 Plug Version. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3C16-16F)
- MAIN FILTER Hydraulic Filter, replaces WIX 57841, Pressure Line, 10 micron, Outside-In (MF0059473)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- Festo Cylinder Position Sensors