Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-D10-O-Q4E-P-M8
Mfr # SDE5-D10-O-Q4E-P-M8
Zoro # G802731338
product price: $166.99
/ea
Free Shipping & Returns
$166.99
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
- Brand Festo
- MFR # SDE5-D10-O-Q4E-P-M8
- Zoro # G802731338
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-D10-O-Q4E-P-M8 With M8 Plug Version. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- MILWAUKEE TOOL Bucket Hanger for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2776)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- FESTO Connecting Cable NEBU-M12G5-K-2.5-LE5 (NEBU-M12G5-K-2.5-LE5)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- Festo Pneumatic System Components