Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-D10-O-Q4-P-M8
Mfr # SDE5-D10-O-Q4-P-M8
Zoro # G902731375
product price: $165.99
/ea
Free Shipping & Returns
$165.99
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
- Brand Festo
- MFR # SDE5-D10-O-Q4-P-M8
- Zoro # G902731375
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-D10-O-Q4-P-M8 With M8 Plug Version. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO Timing Belt, HT, Neoprene, 267-3M-6 (267-3M-6)
- NSK NSK 6209ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6209ZZ C3)
- GLOBAL 1/4" X 1/4" ID Split Clamp Coupling, Stl, Bo (GSCC-025-025)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-CGH)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- Festo Pneumatic System Components