Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-D10-FP-Q4E-P-M8
Mfr # SDE5-D10-FP-Q4E-P-M8
Zoro # G502726856
product price: $159.99
/ea
Free Shipping & Returns
$159.99
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
- Brand Festo
- MFR # SDE5-D10-FP-Q4E-P-M8
- Zoro # G502726856
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-D10-Fp-Q4E-P-M8 With M8 Plug Version. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DSR01.00)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (GH400-25-G)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Pressure Switch Actuator UV (UV)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- Festo Pneumatic System Components