Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-D10-C-Q6E-P-M8
Mfr # SDE5-D10-C-Q6E-P-M8
Zoro # G102726362
product price: $157.99
/ea
Free Shipping & Returns
$157.99
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
- Brand Festo
- MFR # SDE5-D10-C-Q6E-P-M8
- Zoro # G102726362
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-D10-C-Q6E-P-M8 With M8 Plug Version. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NATIONAL Small Bore Inch Seal, 471736 (471736)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- WEATHERHEAD Fitting 1/2In Tube To 5/8In Port (C5315X8X10)
- DIXON King Nipple, NPT Threaded Stainless, 2" (RST25)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 100-10 CI 1/4 NPT (CA) CR)
- Festo Cylinder Position Sensors