Shop All Pneumatic Regulators
Festo
Pressure Regulator MS9-LR-G-D6-AG-BAR-AS
Mfr # MS9-LR-G-D6-AG-BAR-AS
Zoro # G702729534
product price: $371.99
/ea
Free Shipping & Returns
$371.99
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
- Brand Festo
- MFR # MS9-LR-G-D6-AG-BAR-AS
- Zoro # G702729534
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Regulator Ms9-Lr-G-D6-Ag-Bar-As 7 Bar Maximum Output Pressure, With Pressure Gauge, Lockable Regulator Head, Direction Of Flow: From Left To Right. Size=9, Series=Ms, Actuator Lock=With Accessories, Lockable, Assembly Position=Any, Design Structure=Pilot Actuated Diaphragm Regulator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread (707002-0406)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (300812TCU3)
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- FESTO Pressure Regulator LR-1/4-D-7-MINI-NPT (LR-1/4-D-7-MINI-NPT)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- FESTO Pressure Regulator LR-1/4-DB-7-MINI (LR-1/4-DB-7-MINI)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-6-010-E1 (VPPE-3-1-1/8-6-010-E1)
- FESTO Pressure Regulator LR-1/4-D-7-I-MINI (LR-1/4-D-7-I-MINI)
- FESTO Proportional Pressure Regulator VEAB-B-26-D7-F-A4-1R1 (VEAB-B-26-D7-F-A4-1R1)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- Festo Pneumatic System Components