Shop All Pneumatic Regulators
Festo
Pressure Regulator LRS-3/8-D-7-I-MIDI
Mfr # LRS-3/8-D-7-I-MIDI
Zoro # G702722979
product price: $382.99
/ea
Free Shipping & Returns
$382.99
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
- Brand Festo
- MFR # LRS-3/8-D-7-I-MIDI
- Zoro # G702722979
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Regulator Lrs-3/8-D-7-I-Midi With Increased Return Flow, With Lockable Regulator Head, Working Pressure Up To 7 Bar. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Integrated Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L (F5Z03830-250)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1003-1212)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- FESTO Pressure Regulator LRS-1/2-D-MIDI (LRS-1/2-D-MIDI)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- FESTO Pressure Regulator VRPA-LM-R18-Q6 (VRPA-LM-R18-Q6)
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- FESTO Pressure Booster DPA-40-D (DPA-40-D)
- MILTON INDUSTRIES 1/2" NPT Heavy Duty Regulator (1115-8)
- Festo Pneumatic Regulators