Shop All Pneumatic Regulators
Festo
Pressure Regulator LRS-1/4-D-7-MINI
Mfr # LRS-1/4-D-7-MINI
Zoro # G402722637
product price: $322.99
/ea
Free Shipping & Returns
$322.99
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
- Brand Festo
- MFR # LRS-1/4-D-7-MINI
- Zoro # G402722637
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Regulator Lrs-1/4-D-7-Mini With Lockable Regulator Head, Working Pressure Up To 7 Bar. Size=Mini, Series=D, Actuator Lock=Rotary Knob With Integrated Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910 (228910)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009)
- BESTORQ Double Sided 5M timing belts, 710-D5M-09 (710-D5M-09)
- WESTWARD Fitting, 90 Deg., 1/4"-28 Thread Size, PK10 (52NZ67)
- FESTO Pressure Regulator LR-D-7-MIDI (LR-D-7-MIDI)
- FESTO Proportional Pressure Regulator VPPL-3Q-3-0L40H-V1-A-S1-1 (VPPL-3Q-3-0L40H-V1-A-S1-1)
- FESTO Pressure Regulator LR-1/8-D-7-I-MINI (LR-1/8-D-7-I-MINI)
- FESTO Pressure Regulator MS2-LR-M5-D6-AR-MPA-B (MS2-LR-M5-D6-AR-MPA-B)
- FESTO Pressure Regulator LRB-D-7-O-MIDI (LRB-D-7-O-MIDI)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- Festo Pneumatic System Components