Shop All Pneumatic Regulators
Festo
Pressure Regulator LR-D-MINI
Mfr # LR-D-MINI
Zoro # G002727353
Free Shipping & Returns
$75.99
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
- Brand Festo
- MFR # LR-D-MINI
- Zoro # G002727353
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Pressure Regulator Lr-D-Mini Without Threaded Connecting Plates. Size=Mini, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX PIX 160XL037, Standard Timing Belt, XL, 3/8 X 16, T80, Trapezoidal (160XL037)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- CHAPIN Premier Brass Extension, Curved Male, For Use With 21230XP, 1380, 21250XP, 1831, 1480, 22170XP, 221 (6-7711)
- FESTO Pressure Regulator LR-1/8-D-7-MINI-NPT (LR-1/8-D-7-MINI-NPT)
- FESTO Pressure Regulator LR-1/8-D-7-MICRO (LR-1/8-D-7-MICRO)
- FESTO Pressure Regulator VRPA-CM-Q8-E (VRPA-CM-Q8-E)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-420-E1 (VPPE-3-1-1/8-10-420-E1)
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-600)
- Festo Pneumatic System Components