Shop All Pneumatic Regulators
Festo
Pressure Regulator LR-3/8-D-7-MIDI
Mfr # LR-3/8-D-7-MIDI
Zoro # G002723201
product price: $142.99
/ea
Free Shipping & Returns
$142.99
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
- Brand Festo
- MFR # LR-3/8-D-7-MIDI
- Zoro # G002723201
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Regulator Lr-3/8-D-7-Midi With Pressure Gauge, Working Pressure Up To 7 Bar. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- TRITAN Tapered Roller Bearing Set, 2.5-in. Bore Dia., 110mm Outside Dia., 22mm Width (395/394A)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- FESTO Pressure Regulator VRPA-LM-R18-Q6 (VRPA-LM-R18-Q6)
- FESTO Pressure Regulator VRPA-CM-Q8-E (VRPA-CM-Q8-E)
- FESTO Pressure Regulator LR-1-D-MAXI (LR-1-D-MAXI)
- FESTO Pressure Regulator VRPA-CM-Q4-E (VRPA-CM-Q4-E)
- FESTO Pressure Regulator LR-D-MINI (LR-D-MINI)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- DIXON Wilkerson Standard Regulator, R26, 1/2" (R26-04R)
- Festo Pneumatic System Components