Shop All Pneumatic Regulators
Festo
Pressure Regulator LR-3/4-D-7-O-MIDI-NPT
Mfr # LR-3/4-D-7-O-MIDI-NPT
Zoro # G002719532
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # LR-3/4-D-7-O-MIDI-NPT
- Zoro # G002719532
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Pressure Regulator Lr-3/4-D-7-O-Midi-Npt Without Threaded Connection Plate, Connector Thread In Housing, Without Pressure Gauge Size=Midi, Series=D, Operating Medium=(* Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], * Inert Gases), Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6F)
- D&D 1750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1750)
- MILTON 1/2" ID x 150 ft. EPDM Rubber Air Hose (1636-150)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (60BS36 X 1 1/2)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- FESTO Proportional Pressure Regulator VPPL-3Q-3-0L40H-V1-A-S1-1 (VPPL-3Q-3-0L40H-V1-A-S1-1)
- FESTO Pressure Regulator LR-1/4-DB-7-MINI (LR-1/4-DB-7-MINI)
- FESTO Pressure Regulator MS2-LR-M5-D6-AR-MPA-B (MS2-LR-M5-D6-AR-MPA-B)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- FESTO Pressure Regulator VRPA-CM-Q8-E (VRPA-CM-Q8-E)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Left to Right (49124365)
- Festo Pneumatic System Components