Shop All Pneumatic Regulators
Festo
Pressure Regulator LR-1/4-D-7-O-I-MIDI
Mfr # LR-1/4-D-7-O-I-MIDI
Zoro # G402721913
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Festo
- MFR # LR-1/4-D-7-O-I-MIDI
- Zoro # G402721913
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Regulator Lr-1/4-D-7-O-I-Midi With Increased Return Exhaust, Working Pressure Up To 7 Bar. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- NTN NTN 4T-27875, Tapered Roller Bearing Cone 1375 In Id X 0933 In W (4T-27875)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 6 (CG440-D6)
- FESTO Pressure Regulator LR-1/8-D-7-MICRO (LR-1/8-D-7-MICRO)
- FESTO Pressure Regulator MS2-LR-M5-D6-AR-MPA-B (MS2-LR-M5-D6-AR-MPA-B)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1T (VPPE-3-1-1/8-10-010-E1T)
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- Festo Pneumatic Regulators