Shop All Pneumatic Regulators
Festo
Pressure Regulator LR-1/4-D-7-MIDI
Mfr # LR-1/4-D-7-MIDI
Zoro # G502724104
Free Shipping & Returns
$146.99
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
- Brand Festo
- MFR # LR-1/4-D-7-MIDI
- Zoro # G502724104
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Regulator Lr-1/4-D-7-Midi With Pressure Gauge, Working Pressure Up To 7 Bar. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZEP Lubricant, Aerosol Can, 11oz, Wet Film, PK12 (331701)
- TB WOODS L-Jaw Coupling Insert, L225, Buna N (L225N)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 50 (F4750-50)
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- FESTO Pressure Regulator VRPA-CM-T14-E (VRPA-CM-T14-E)
- FESTO Pressure Booster DPA-40-16 (DPA-40-16)
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- FESTO Pressure Regulator MS2-LR-M5-D6-AR-MPA-B (MS2-LR-M5-D6-AR-MPA-B)
- FESTO Pressure Regulator LR-1/8-D-7-MINI (LR-1/8-D-7-MINI)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- Festo Pneumatic System Components