Shop All Pneumatic Regulators
Festo
Pressure Regulator LR-1/2-D-7-MIDI
Mfr # LR-1/2-D-7-MIDI
Zoro # G502723107
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Festo
- MFR # LR-1/2-D-7-MIDI
- Zoro # G502723107
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Regulator Lr-1/2-D-7-Midi With Pressure Gauge, Working Pressure Up To 7 Bar. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- APACHE 1" Female Hose Barb (44029600)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35B20F-3/4)
- DAYTON BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5TXL3)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- FESTO Proportional Pressure Regulator VEAB-B-26-D7-F-A4-1R1 (VEAB-B-26-D7-F-A4-1R1)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- FESTO Pressure Regulator LR-1/8-D-7-MICRO (LR-1/8-D-7-MICRO)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-420-E1 (VPPE-3-1-1/8-10-420-E1)
- POWERMATE Regulator, 1/2" NPT (P019-0336SP)
- Festo Pneumatic System Components