Shop All Pressure Gauges
Festo
Pressure Gauge PAGN-26-10-P10
Mfr # PAGN-26-10-P10
Zoro # G602727616
$18.49
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
- Brand Festo
- MFR # PAGN-26-10-P10
- Zoro # G602727616
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Pagn-26-10-P10 With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 10 Bar, Nominal Size Of Pressure Gauge=26, Design Structure=Bourdon Tube Pressure Gauge Without Measuring Mechanism, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPER SCIENTIFIC Sling Psychrometer - 20 120 F (736710)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM212LF)
- INTERSTATE PNEUMATICS 2-1/2 Inch 300 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2022-300W)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- FESTO Pressure Gauge MA-40-10-R1/8-E-RG (MA-40-10-R1/8-E-RG)
- FESTO Pressure Gauge MA-40-10-1/8 (MA-40-10-1/8)
- FESTO Precision Pressure Gauge MAP-40-16-1/8-EN (MAP-40-16-1/8-EN)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- ENERPAC GA3, Gauge Adaptor, 1/4 in. NPT Gauge Port, 10,000 psi (GA3)
- Festo Pressure Gauges