Shop All Pressure Gauges
Festo
Pressure Gauge MA-63-1-1/4-EN
Mfr # MA-63-1-1/4-EN
Zoro # G802719558
$33.95
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
- Brand Festo
- MFR # MA-63-1-1/4-EN
- Zoro # G802719558
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-63-1-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 1 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=63, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DICKSON Recorder, Temp, 4 In, 0 to 100 F, Display (SL4100)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLZ3)
- WOHLER Meter Probe, 120" L, 1 ft. Probe Wire L (7792ve3)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS, LF (PRO-301L-254B-01)
- FESTO Pressure Gauge MA-40-10-G1/4-EN (MA-40-10-G1/4-EN)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- FESTO Pressure Gauge MA-40-16-G1/4-EN (MA-40-16-G1/4-EN)
- FESTO Precision Pressure Gauge PAGN-40-10-R18-1.6 (PAGN-40-10-R18-1.6)
- FESTO Flanged Precision Pressure Gauge FMAP-63-4-1/4-EN (FMAP-63-4-1/4-EN)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C790)
- Festo Pressure Gauges