Shop All Pressure Gauges
Festo
Pressure Gauge MA-50-16-1/4
Mfr # MA-50-16-1/4
Zoro # G602726053
product price: $41.49
/ea
$41.49
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
- Brand Festo
- MFR # MA-50-16-1/4
- Zoro # G602726053
- Country of Origin Austria
- Category Pressure Gauges
Description
Pressure Gauge Ma-50-16-1/4 Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HYDAC 3000 PSI Pressure Transducer (HDA 4475-B-3000 PSI)
- HONEYWELL CHART RECORDER PAPER 100ct (30755317-001)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-10 PLUS)
- FESTO Precision Pressure Gauge MAP-40-16-1/8-EN (MAP-40-16-1/8-EN)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L160#)
- Festo Pressure Gauges