Shop All Pressure Gauges
Festo
Pressure Gauge MA-50-16-1/4-EN
Mfr # MA-50-16-1/4-EN
Zoro # G302719409
product price: $35.55
/ea
$35.55
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
- Brand Festo
- MFR # MA-50-16-1/4-EN
- Zoro # G302719409
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-50-16-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EXTECH Refrigerant Leak Detector, 0.25 oz./yr. (RD300)
- COOPER-ATKINS Cordless Pipe Clamp, -20 to 300F, Digital (4005I)
- JONES STEPHENS Stndrd Brass Well, for Wes M-Angl Thermom (J40510)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3933R1)
- FESTO Pressure Gauge MA-40-1-G1/8-MPA (MA-40-1-G1/8-MPA)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- FESTO Pressure Gauge MA-40-16-R1/8-E-RG (MA-40-16-R1/8-E-RG)
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- FESTO Pressure Gauge MA-40-10-R1/8-E-RG (MA-40-10-R1/8-E-RG)
- FESTO Pressure Gauge MA-40-16-1/8 (MA-40-16-1/8)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK3)
- Festo Pressure Gauges