Shop All Pressure Gauges
Festo
Pressure Gauge MA-50-1-G1/4-MPA
Mfr # MA-50-1-G1/4-MPA
Zoro # G902718093
$29.19
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
- Brand Festo
- MFR # MA-50-1-G1/4-MPA
- Zoro # G902718093
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-50-1-G1/4-Mpa With Display Unit In Mpa. Indicating Range [Mpa]=0 - 1 Mpa, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM78C)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFC-224-4000-G)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- EXTECH Pipe Clamp Temp Probe, -4 to 200 Deg F (TP200)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- FESTO Pressure Gauge MA-40-10-R1/8-E-RG (MA-40-10-R1/8-E-RG)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- FESTO Pressure Gauge MA-23-10-R1/8 (MA-23-10-R1/8)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.20.3000.L)
- Festo Pressure Gauges