Shop All Pressure Gauges
Festo
Pressure Gauge MA-40-16-R1/4-EN
Mfr # MA-40-16-R1/4-EN
Zoro # G102718558
$26.45
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
- Brand Festo
- MFR # MA-40-16-R1/4-EN
- Zoro # G102718558
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-40-16-R1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KLEIN TOOLS Circuit Breaker Finder Accessory Kit (69411)
- HONEYWELL THERMOCOUPLE 36"" H WELL (CQ100A1005)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.20.600.B)
- FESTO Pressure Gauge MA-40-10-1/8 (MA-40-10-1/8)
- FESTO Pressure Gauge MA-40-16-R1/8-E-RG (MA-40-16-R1/8-E-RG)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- FESTO Pressure Gauge MA-40-10-G1/4-EN (MA-40-10-G1/4-EN)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- MCDANIEL 4IN 1/2IN -20-20IN-H2O NPT PRESSURE GAUGE (50303 A)
- Festo Pressure Gauges