Shop All Pressure Gauges
Festo
Pressure Gauge MA-40-16-G1/4-EN
Mfr # MA-40-16-G1/4-EN
Zoro # G202723162
$29.19
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
- Brand Festo
- MFR # MA-40-16-G1/4-EN
- Zoro # G202723162
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-40-16-G1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EXTECH Pinless Moisture Meter (MO257)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Whr WLcd (MSXP-W13-PA-LCD)
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 2282 Degrees F, Dual Laser Sighting (54TZ32)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- FESTO Flanged Pressure Gauge FMA-50-16-1/4-EN (FMA-50-16-1/4-EN)
- FESTO Precision Pressure Gauge MAP-40-16-1/8-EN (MAP-40-16-1/8-EN)
- FESTO Pressure Gauge MA-50-16-1/4-EN (MA-50-16-1/4-EN)
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- FESTO Pressure Gauge MA-40-10-1/8 (MA-40-10-1/8)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L2000#)
- Festo Pressure Gauges