Shop All Pressure Gauges
Festo
Pressure Gauge MA-40-16-1/8-EN-DPA
Mfr # MA-40-16-1/8-EN-DPA
Zoro # G002725519
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # MA-40-16-1/8-EN-DPA
- Zoro # G002725519
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-40-16-1/8-En-Dpa With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Battery Powered Cont Tester (3630)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 220F, Length: 152 mm (BM2020ABLS)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FLX7)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2110)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Pressure Gauge MA-40-16-R1/8-E-RG (MA-40-16-R1/8-E-RG)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- FESTO Pressure Gauge MA-50-16-1/4-EN (MA-50-16-1/4-EN)
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- FESTO Precision Pressure Gauge PAGN-40-10-R18-1.6 (PAGN-40-10-R18-1.6)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254U)
- Festo Pressure Gauges