Shop All Pressure Gauges
Festo
Pressure Gauge MA-40-10-R1/8-E-RG
Mfr # MA-40-10-R1/8-E-RG
Zoro # G002727230
product price: $40.35
/ea
$40.35
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
- Brand Festo
- MFR # MA-40-10-R1/8-E-RG
- Zoro # G002727230
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-40-10-R1/8-E-Rg With Display Unit In Bar, Adjustable Red/Green Range. Indicating Range [Bar]=0 - 10 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ASHCROFT Pressure Gauge (451279AS02L100#)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 02B XUCZG VAC)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"LM, SS (PRO-301D-204D-01)
- TAYLOR PRECISION THERMOMETER 13.25"" WIND (6751)
- FESTO Pressure Gauge MA-40-1-G1/8-MPA (MA-40-1-G1/8-MPA)
- FESTO Flanged Pressure Gauge FMA-40-16-1/4-EN (FMA-40-16-1/4-EN)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Flanged Pressure Gauge FMA-40-10-1/4-EN (FMA-40-10-1/4-EN)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLP7)
- Festo Pressure Gauges