Shop All Pressure Gauges
Festo
Pressure Gauge MA-27-10-M5
Mfr # MA-27-10-M5
Zoro # G402729827
product price: $22.79
/ea
$22.79
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
- Brand Festo
- MFR # MA-27-10-M5
- Zoro # G402729827
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-27-10-M5 With Display Unit In Bar. Indicating Range [Bar]=0 - 10 Bar, Nominal Size Of Pressure Gauge=27, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BACHARACH 3015-0119 Battery Charger (3015-0119)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-03-V)
- SPERRY INSTRUMENTS Infrared Thermometer 12:1 Ratio (IRT200)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL160)
- FESTO Pressure Gauge MA-40-16-R1/8-E-RG (MA-40-16-R1/8-E-RG)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- FESTO Precision Pressure Gauge PAGN-40-10-R18-1.6 (PAGN-40-10-R18-1.6)
- WINTERS Pressure Gauge, 0 to 300 psi, 3/4 in MNPT, Black (PETM217)
- Festo Pressure Gauges