Shop All Pressure Gauges
Festo
Pressure Gauge MA-23-16-R1/8
Mfr # MA-23-16-R1/8
Zoro # G502723022
$24.65
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
- Brand Festo
- MFR # MA-23-16-R1/8
- Zoro # G502723022
- Country of Origin Bulgaria
- Category Pressure Gauges
Description
Pressure Gauge Ma-23-16-R1/8 With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Nominal Size Of Pressure Gauge=23, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRANSFORMING TECHNOLOGIES Power supply for the CM400, CM410, CM420 (CM410AD)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- JOHNSON CONTROLS Pressure Trans 0100 Psig, 420 Ma Output (P499AAP-101C)
- ZORO SELECT DMM Bead Temp Probe, Type K, -40 to 500 F (4JPN3)
- FESTO Flanged Pressure Gauge FMA-50-16-1/4-EN (FMA-50-16-1/4-EN)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- FESTO Pressure Gauge MA-40-16-1/8 (MA-40-16-1/8)
- FESTO Precision Pressure Gauge MAP-40-16-1/8-EN (MAP-40-16-1/8-EN)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- FESTO Pressure Gauge MA-40-10-1/8 (MA-40-10-1/8)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 3000 PSI)
- Festo Pressure Gauges