Shop All Pressure Gauges
Festo
Pressure Gauge MA-15-10-QS-6
Mfr # MA-15-10-QS-6
Zoro # G202724145
$55.55
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
- Brand Festo
- MFR # MA-15-10-QS-6
- Zoro # G202724145
- Country of Origin Japan
- Category Pressure Gauges
Description
Pressure Gauge Ma-15-10-Qs-6 With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 10 Bar, Nominal Size Of Pressure Gauge=15, Design Structure=Bourdon Tube Pressure Gauge Without Measuring Mechanism, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6417)
- ZORO SELECT Pressure Gauge, 0 to 10 in wc, 1/4 in MNPT, Steel, Black (18C782)
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm (VFC-122)
- DWYER INSTRUMENTS Air Velocity Kit, Digital, 10.00 In WC (475-0-FM-AV)
- FESTO Pressure Gauge MA-40-10-G1/4-EN (MA-40-10-G1/4-EN)
- FESTO Flanged Pressure Gauge FMA-40-16-1/4-EN (FMA-40-16-1/4-EN)
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- FESTO Flanged Precision Pressure Gauge FMAP-63-4-1/4-EN (FMAP-63-4-1/4-EN)
- FESTO Pressure Gauge MA-50-16-1/4-EN (MA-50-16-1/4-EN)
- FESTO Pressure Gauge MA-50-16-1/4 (MA-50-16-1/4)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMJ3)
- Festo Pressure Gauges