Shop All Pneumatic Regulators
Festo
Pressure Booster DPA-63-16-A
Mfr # DPA-63-16-A
Zoro # G502725132
Free Shipping & Returns
$2,759.99
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
- Brand Festo
- MFR # DPA-63-16-A
- Zoro # G502725132
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Booster Dpa-63-16-A For Generating Higher Pressures. Piston Diameter=63 Mm, Assembly Position=Any, Design Structure=(* Twin-Piston Pressure Booster, * With Solenoid Piston), Pressure Gauge=Prepared For G1/8, Output Pressure 2=4 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/4 HP (8666)
- D&D 154" Outside Length, 2/3" Top Width, 1 Ribs (B151)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DXPSR03.00)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1208mm PL, T151 (1208-8M-20)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- FESTO Pressure Regulator LR-1/8-D-7-MINI (LR-1/8-D-7-MINI)
- FESTO Pressure Regulator VRPA-CM-Q4-E (VRPA-CM-Q4-E)
- FESTO Pressure Regulator LR-D-7-MIDI (LR-D-7-MIDI)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- Festo Pneumatic System Components