Shop All Pneumatic Regulators
Festo
Pressure Booster DPA-40-16-CRVZS2
Mfr # DPA-40-16-CRVZS2
Zoro # G602726909
product price: $2,789.99
/ea
Free Shipping & Returns
$2,789.99
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
- Brand Festo
- MFR # DPA-40-16-CRVZS2
- Zoro # G602726909
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Booster Dpa-40-16-Crvzs2 Combination Of Pressure Booster And Air Reservoir In Stainless Steel Design Piston Diameter=40 Mm, Volume=2 L, Assembly Position=Any, Design Structure=(* Twin-Piston Pressure Booster, * With Air Reservoir, * With Pressure Gauge, * With Non-Return Valve), Pressure Gauge=With Pressure Gauge
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- FESTO Service Unit LFR-1/4-D-MINI-KC (LFR-1/4-D-MINI-KC)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1T (VPPE-3-1-1/8-10-010-E1T)
- FESTO Pressure Regulator LRS-1/2-D-MIDI (LRS-1/2-D-MIDI)
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- Festo Pneumatic System Components