Shop All Pneumatic Regulators
Festo
Pressure Booster DPA-40-10-CRVZS2
Mfr # DPA-40-10-CRVZS2
Zoro # G202726842
Free Shipping & Returns
$2,789.99
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
- Brand Festo
- MFR # DPA-40-10-CRVZS2
- Zoro # G202726842
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Booster Dpa-40-10-Crvzs2 Combination Of Pressure Booster And Air Reservoir In Stainless Steel Design Piston Diameter=40 Mm, Volume=2 L, Assembly Position=Any, Design Structure=(* Twin-Piston Pressure Booster, * With Air Reservoir, * With Pressure Gauge, * With Non-Return Valve), Pressure Gauge=With Pressure Gauge
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- DYNABRADE Spacer (51940)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (6K729)
- SKF SKF-6208 2ZC3, Single Row Ball Brgs, 6208 2ZC3 (6208 2ZC3)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- FESTO Pressure Regulator LR-1/4-D-7-MINI (LR-1/4-D-7-MINI)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- DIXON Series 1-Standard Regulator, 3/4" (R74G-6R)
- Festo Pneumatic Regulators