Shop All Pneumatic Regulators
Festo
Precision Pressure Regulator LRP-1/4-4
Mfr # LRP-1/4-4
Zoro # G602721201
product price: $442.99
/ea
Free Shipping & Returns
$442.99
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
- Brand Festo
- MFR # LRP-1/4-4
- Zoro # G602721201
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Precision Pressure Regulator Lrp-1/4-4 Without Pressure Gauge. Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Piloted Precision Diaphragm Regulator, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge=Prepared For G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M253SS-024-D)
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BESTORQ XL Timing Belts (190XL037)
- FESTO Pressure Regulator LR-1-D-MAXI (LR-1-D-MAXI)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1T (VPPE-3-1-1/8-10-010-E1T)
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-420-E1 (VPPE-3-1-1/8-10-420-E1)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- Festo Pneumatic System Components