Shop All Pressure Gauges
Festo
Precision Pressure Gauge PAGN-40-1M-R18-1.6
Mfr # PAGN-40-1M-R18-1.6
Zoro # G402728813
product price: $32.79
/ea
$32.79
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
- Brand Festo
- MFR # PAGN-40-1M-R18-1.6
- Zoro # G402728813
- Country of Origin China
- Category Pressure Gauges
Description
Precision Pressure Gauge Pagn-40-1M-R18-1.6 Indicating Range [Mpa]=0 - 1 Mpa, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242DO7500#)
- DURO Well Water Level Gauge, 0 to 390 ft. (CA566)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-007)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 300 PSI)
- FESTO Pressure Gauge MA-50-16-1/4-EN (MA-50-16-1/4-EN)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- FESTO Flanged Pressure Gauge FMA-50-2, 5-1/4-EN (FMA-50-2,5-1/4-EN)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- FESTO Pressure Gauge MA-40-16-1/8 (MA-40-16-1/8)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451259SD04L400#)
- Festo Pressure Gauges