Shop All Pressure Gauges
Festo
Precision Pressure Gauge PAGN-40-10-R18-1.6
Mfr # PAGN-40-10-R18-1.6
Zoro # G502728782
product price: $36.15
/ea
$36.15
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
- Brand Festo
- MFR # PAGN-40-10-R18-1.6
- Zoro # G502728782
- Country of Origin Germany
- Category Pressure Gauges
Description
Precision Pressure Gauge Pagn-40-10-R18-1.6 Indicating Range [Bar]=0 - 10 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-102D-204G-BSPT)
- DWYER INSTRUMENTS Inclined Air Filter Gage 0-4 Inch Wc (A-350)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L5000#)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PRO-302D-204I-01)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- FESTO Flanged Pressure Gauge FMA-40-16-1/4-EN (FMA-40-16-1/4-EN)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- FESTO Pressure Gauge MA-40-10-R1/8-E-RG (MA-40-10-R1/8-E-RG)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L160#)
- Festo Pressure Gauges