Shop All Pressure Gauges
Festo
Precision Pressure Gauge MAP-40-6-1/8-EN
Mfr # MAP-40-6-1/8-EN
Zoro # G802718391
product price: $37.19
/ea
$37.19
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
- Brand Festo
- MFR # MAP-40-6-1/8-EN
- Zoro # G802718391
- Country of Origin Germany
- Category Pressure Gauges
Description
Precision Pressure Gauge Map-40-6-1/8-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 6 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242F230#)
- TEST PRODUCTS INTERNATIONAL Leak Detector, Refrigerant (750A)
- CHART POOL Chart 10 30230 12 HR 100Box ACR700, 100PK (00213831)
- POMONA ELECTRONICS Banana Plug, Black, PK10 (1825-0-G/10P)
- FESTO Pressure Gauge MA-40-1-G1/8-MPA (MA-40-1-G1/8-MPA)
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- FESTO Pressure Gauge MA-40-16-1/8 (MA-40-16-1/8)
- FESTO Pressure Gauge MA-23-10-R1/8 (MA-23-10-R1/8)
- FESTO Pressure Gauge MA-40-16-G1/4-EN (MA-40-16-G1/4-EN)
- FESTO Flanged Precision Pressure Gauge FMAP-63-4-1/4-EN (FMAP-63-4-1/4-EN)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (101D-158G)
- Festo Pressure Gauges